Menu Search
SOUTHWIRE #12

Building Wire, T90; 12 AWG; Solid; White

SKU # 03288684798
RoHS Compliant
View more versions of this product
Color: White
Cable Type: Building Wire, T90
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: Solid
Outside Diameter: 0.12 in. (3.25mm)
Temperature Rating: 90°C
Package Length: 610m
Weight: 23 lb. / 1000 ft.