Menu Search
SOUTHWIRE CO #14

Building Wire, T90; 14 AWG; Solid; Black

SKU # 03288684781
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Building Wire, T90
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: Solid
Color: Black
Outside Diameter: 0.1 in. (2.54mm)
Temperature Rating: 90°C
Package Length: 762 m
Weight: 15 lb. / 1000 ft.