Menu Search
SOUTHWIRE #12-7

Building Wire, RW90; Copper Conductor; 12 AWG; Green

SKU # 03288683090
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, RW90
Conductor Material: Copper
Conductor Size: 12 AWG
Conductor Strands: 7 Strands
Color: Green
Package Length: 610 m