Menu Search
SOUTHWIRE #14

Building Wire, RW90; Copper Conductor; 14 AWG; Black

SKU # 03288684747
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Cable Type: Building Wire, RW90
Conductor Material: Copper
Conductor Size: 14 AWG
Conductor Strands: Solid
Package Length: 762 m