Menu Search
SOUTHWIRE #14

Building Wire, RW90; Copper Conductor; 14 AWG; Red

SKU # 03288684750
Color: Red
Cable Type: Building Wire, RW90
Conductor Material: Copper
Conductor Size: 14 AWG
Conductor Strands: Solid
Package Length: 762m