Menu Search
WIRE - BUILDING #T90/TWN75-10CU-STR-YEL-LNG

Building Wire, 600 V, 10 AWG, Copper Conductor, 19 Str

SKU # 62002699719
RoHS Compliant
Cable Type: Long Building Wire, T90/TWN75
Conductor Material: Copper
Jacket Material: Nylon
Insulation: Thermoplastic/Nylon
Insulation Thickness: 20 mil
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: 19 Strands
Color: Yellow
Outside Diameter: 161 mil
30 Deg. C Ambient Amps: 30 A
Temperature Rating: 90°C
Approval Listings: UL-Listed
Weight: 38 lb. / 1000 ft.