Menu Search
WIRE - BUILDING #RW90-1AL-WHT-LONG

Building Wire, RW90; White; 19 Strands; 1 AWG

SKU # 62002798999
View more versions of this product
Conductor Size: 1 AWG
Outside Diameter: 0.44 in. (11mm)
30 Deg. C Ambient Amps: 105
Temperature Rating: 90°C (Wet/Dry)
Weight: 160kg / km
Package Type: Reel
Cable Type: Building Wire, RW90
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 19 Strands
Color: White

Additional Info: Min. Avg Insulated Thickness: 0.055 in.