Menu Search
WIRE - BUILDING #RW90-4AL-GRN-LONG

Building Wire, RW90; Green; 7 Strands; 4 AWG

SKU # 62002798995
View more versions of this product
Conductor Size: 4 AWG
Outside Diameter: 0.32 in. (8.1mm)
30 Deg. C Ambient Amps: 65
Weight: 84kg / km
Cable Type: Building Wire, RW90
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 7 Strands
Color: Green
Temperature Rating: 90°C (Wet/Dry)
Package Type: Reel