Single Conductor Cable: Cable Type - Building Wire, RW90; Conductor Material - CU; Insulation - XLPE; Voltage - 600V; Conductor Size - 2 AWG; Conductor Strands - 7-Str; Color - Black; OD - in - 0.28; OD - mm - 7.11; 30 Deg. C Ambient Amps - 130; Temperature Rating - 90 deg C; Package Length - 1200 m; Weight - 224 lb/1000 ft; Package Type - Reel