You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE - BUILDING #RW90-1/0AL

Building Wire, RW90; 1/0 AWG; 19 Strands; White

SKU # 62002702399
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Cable Type: Building Wire, RW90
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 1/0 AWG
Conductor Strands: 19 Strands
Outside Diameter: 0.48 in. (12.1mm)
30 Deg. C Ambient Amps: 120
Temperature Rating: 90°C (Wet/Dry)
Weight: 195kg / km
Package Type: Reel

Additional Info: Min. Avg Insulated Thickness: 0.055 in.