Menu Search
WIRE - BUILDING #RW90-1CU-WHT-300

Building Wire, RW90; 1 AWG; 19 Strands; White

SKU # 62002674077
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Outside Diameter: 0.44 in. (11.2mm)
30 Deg. C Ambient Amps: 140
Weight: 424kg / km
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 1 AWG
Conductor Strands: 19 Strands
Temperature Rating: 90°C
Package Length: 300m