Menu Search
WIRE - BUILDING #RW90-10CU-SOL-BLK-300

Building Wire, RW90; 10 AWG; Solid; Black

SKU # 62002617971
View more versions of this product
Color: Black
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Outside Diameter: 0.17 in. (4.2mm)
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C
Weight: 54kg / km
Cable Type: Building Wire, RW90
Conductor Material: Copper
Conductor Size: 10 AWG
Conductor Strands: Solid
Package Length: 300m