Menu Search
Single Conductor Cable Building Wire, RW90; 10 AWG; Yellow

WIRE - BUILDING #RW90-10CU-SOL-YEL-300

Building Wire, RW90; 10 AWG; Yellow

SKU #62002684524
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Cable Type: Building Wire, RW90
Conductor Material: Copper
Conductor Size: 10 AWG
Conductor Strands: Solid
Color: Yellow
Package Length: 300 m