You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE - BUILDING #RW90-14CU-STR-ORG-300

Building Wire, RW90; 14 AWG; 7 Strands; Orange

SKU # 62002627986
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Orange
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.13 in. (3.4mm)
30 Deg. C Ambient Amps: 15
Temperature Rating: 90°C
Package Length: 300m
Weight: 25kg / km