Menu Search
WIRE - BUILDING #RW90-14CU-STR-BLK-300

Building Wire, RW90; 14 AWG; 7 Strands; Black

SKU # 62002633744
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.13 in. (3.4mm)
30 Deg. C Ambient Amps: 15
Temperature Rating: 90°C
Package Length: 300 m
Weight: 25kg / km