Menu Search
WIRE - BUILDING #RW90-4/0CU-WHT-LONG

Building Wire, RW90; 19 Strands; 4/0 AWG; Green

SKU # 62002676669
RoHS Compliant
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 4/0 AWG
Conductor Strands: 19 Strands
Color: Green
Outside Diameter: 0.62 in. (15.82mm)
30 Deg. C Ambient Amps: 385 Open, 235 Conduit
Temperature Rating: 90°C
Package Length: Long
Weight: 1039kg / km