Menu Search
WIRE - BUILDING #RW90-2/0CU-BLK-300

Building Wire, RW90; 2/0 AWG; 19 Strands; Black

SKU # 62002602541
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 2/0 AWG
Conductor Strands: 19-Str
Color: Black
Outside Diameter: 0.52 in. (13.3mm)
30 Deg. C Ambient Amps: 185
Temperature Rating: 90°C
Package Length: 300 m
Weight: 659kg / km