Menu Search
WIRE - BUILDING #RW90-2CU-GRN-LONG

Building Wire, RW90; 2 AWG; 7 Strands; Green

SKU # 62002695011
View more versions of this product
Color: Green
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 2 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.38 in. (9.7mm)
30 Deg. C Ambient Amps: 120
Temperature Rating: 90°C
Package Length: Long
Weight: 236kg / km