Menu Search
Single Conductor Cable Building Wire, RW90; 7 Strands; 3 AWG; Red
WIRE - BUILDING #RW90-3CU-RED-300

Building Wire, RW90; 7 Strands; 3 AWG; Red

SKU # 62002689551
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Unable to add item to cart. Please try again.
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 3 AWG
Conductor Strands: 7-Str
Color: Red
Outside Diameter: 0.35 in. (8.9mm)
30 Deg. C Ambient Amps: 105
Temperature Rating: 90°C
Package Length: 300 m
Weight: 269kg / km