Menu Search
WIRE - BUILDING #RW90-3CU-GRN-LONG

Building Wire, RW90; 7 Strands; 3 AWG; Green

SKU # 62002699082
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Green
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 3 AWG
Conductor Strands: 7-Str
Outside Diameter: 0.35 in. (8.9mm)
30 Deg. C Ambient Amps: 105
Temperature Rating: 90°C
Package Length: Long
Weight: 269kg / km