Menu Search
WIRE - BUILDING #RW90-6CU-BLK-300

Building Wire, RW90; 7 Strands; 6 AWG; Black

SKU # 62002627128
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 6 AWG
Conductor Strands: 7-Str
Outside Diameter: 0.28 in. (7mm)
30 Deg. C Ambient Amps: 65
Temperature Rating: 90°C
Package Length: 300 m
Weight: 141kg / km