You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE - BUILDING #RW90-6CU-BLU-300

Building Wire, RW90; 7 Strands; 6 AWG; Blue

SKU # 62002663698
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 6 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.28 in. (7mm)
30 Deg. C Ambient Amps: 65
Temperature Rating: 90°C
Package Length: 300m
Weight: 141kg / km