Menu Search
WIRE - BUILDING #RW90-6CU-BLU-LONG-LGH

Building Wire, RW90; 7 Strands; 6 AWG; Blue

SKU # 62002668929
View more versions of this product
Color: Blue
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 6 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.28 in. (7mm)
30 Deg. C Ambient Amps: 65
Temperature Rating: 90°C
Package Length: Long
Weight: 141kg / km