Menu Search
Wire and Cable Building Wire Single Conductor Cable Building Wire, RW90; 7 Strands; 6 AWG

WIRE - BUILDING

Building Wire, RW90; 7 Strands; 6 AWG

(5 Product Options)
  • Cable Type: Building Wire, RW90
  • Conductor Material: Copper
  • Insulation: Cross-linked Polyethylene (XLPE)
  • Voltage: 600V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 6 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.28 in. (7mm)
30 Deg. C Ambient Amps: 65
Temperature Rating: 90°C
Package Length: Long
Weight: 141kg / km