Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Wire and Cable
Building Wire
Single Conductor Cable
#RW90-8CU-BLU-SHORT
WIRE - BUILDING
#RW90-8CU-BLU-SHORT
Building Wire, RW90; 7 Strands; 8 AWG; Blue
SKU
#
62002678551
Add to List
Add to Quote
Specifications
Cable Type:
Building Wire, RW90
Conductor Material:
Copper
Insulation:
Cross-linked Polyethylene (XLPE)
Voltage:
600V
Conductor Size:
8 AWG
Conductor Strands:
7 Strands
Color:
Blue
Outside Diameter:
0.24 in. (6mm)
30 Deg. C Ambient Amps:
45
Temperature Rating:
90°C
Weight:
92kg / km