You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE - BUILDING #RW90-8CU-GRN-LONG

Building Wire, RW90; 7 Strands; 8 AWG; Green

SKU # 62002610871
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Green
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 8 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.24 in. (6mm)
30 Deg. C Ambient Amps: 45
Temperature Rating: 90°C
Package Length: Long
Weight: 92kg / km