Menu Search
WIRE - BUILDING #RW90-8CU-WHT-LONG

Building Wire, RW90; 7 Strands; 8 AWG; White

SKU # 62002624434
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 8 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.24 in. (6mm)
30 Deg. C Ambient Amps: 45
Temperature Rating: 90°C
Package Length: Long
Weight: 92kg / km