Menu Search
WIRE - BUILDING #RW90-1000AL-BLK-LONG

Building Wire, RW90; Black; 61 Strands; 1000 MCM

SKU # 62002789519
View more versions of this product
Conductor Size: 1000 MCM
Outside Diameter: 1.3 in. (33mm)
30 Deg. C Ambient Amps: 480
Weight: 1605kg / km
Cable Type: Building Wire, RW90
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 61 Strands
Color: Black
Temperature Rating: 90°C
Package Length: Long