Menu Search
WIRE - BUILDING #RW90-2AL-BLK-300

Building Wire, RW90; Black; 7 Strands; 2 AWG

SKU # 62002771844
View more versions of this product
Conductor Size: 2 AWG
Outside Diameter: 0.38 in. (9.7mm)
30 Deg. C Ambient Amps: 95
Weight: 128kg / km
Cable Type: Building Wire, RW90
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 7 Strands
Color: Black
Temperature Rating: 90°C
Package Length: 300m