(0)

WIRE - BUILDING #RW90-300AL-BLK-LONG

Building Wire, RW90 AL 300 MCM 37-Str Black

SKU: 62002777351
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Cable Type: Building Wire, RW90
Conductor Material: Aluminum
Insulation: XLPE
Voltage: 600V
Conductor Size: 300 MCM
Conductor Strands: 37-Str
Color: Black
Outside Diameter: 0.75 in.
OD - mm: 19.1mm
30 Deg. C Ambient Amps: 240
Temperature Rating: 90°C
Package Length: Long
Weight: 513kg / km
Description
Single Conductor Cable: Cable Type - Building Wire, RW90; Conductor Material - AL; Insulation - XLPE; Voltage - 600V; Conductor Size - 300 MCM; Conductor Strands - 37-Str; Color - Black; OD - in - 0.75; OD - mm - 19.1; 30 Deg. C Ambient Amps - 240; Temperature Rating - 90 degC; Package Length - Long; Weight - 513 kg/km