Menu Search
WIRE - BUILDING #RW90-600AL-BLK-LONG

Building Wire, RW90; Black; 61 Strands; 600 MCM

SKU # 62002771730
View more versions of this product
Conductor Size: 600 MCM
Outside Diameter: 1.04 in. (26.4mm)
30 Deg. C Ambient Amps: 370
Weight: 999kg / km
Cable Type: Building Wire, RW90
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 61 Strands
Color: Black
Temperature Rating: 90°C
Package Length: Long