Menu Search
WIRE - BUILDING #RW90-2AL

Building Wire, RW90; Aluminum Conductor; 2 AWG

SKU # 62002798997
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, RW90
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 2 AWG
Temperature Rating: 90°C
Weight: 81 lb. / 1000 ft.