Menu Search
WIRE - BUILDING #RW90-3/0AL-BLK-LONG

Building Wire, RW90; Black; 19 Strands; 3/0 AWG

SKU # 62002701295
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 3/0 AWG
Outside Diameter: 0.57 in. (14.6mm)
30 Deg. C Ambient Amps: 165
Weight: 296kg / km
Cable Type: Building Wire, RW90
Conductor Material: Aluminum
Insulation: XLPE
Voltage: 600V
Conductor Strands: 19-Str
Color: Black
Temperature Rating: 90°C
Package Length: Long