Menu Search
WIRE - BUILDING #RW90-1/0AL-BLK-LONG

Building Wire, RW90; Black; 19 Strands; 1/0 AWG

SKU # 62002703618
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 1/0 AWG
Outside Diameter: 0.48 in. (12.2mm)
30 Deg. C Ambient Amps: 120
Weight: 196kg / km
Cable Type: Building Wire, RW90
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 19 Strands
Color: Black
Temperature Rating: 90°C
Package Length: Long