Menu Search
WIRE - BUILDING #RW90-2/0AL-BLK-LONG

Building Wire, RW90; Black; 19 Strands; 2/0 AWG

SKU # 62002790822
View more versions of this product
Conductor Size: 2/0 AWG
Outside Diameter: 0.52 in. (13.3mm)
30 Deg. C Ambient Amps: 145
Weight: 241kg / km
Cable Type: Building Wire, RW90
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 19 Strands
Color: Black
Temperature Rating: 90°C
Package Length: Long