The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
WIRE - BUILDING #RW90-350CU-BLK-LONG

Building Wire, RW90; Black; 37 Strands; 350 MCM

SKU # 62002677976
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 350 MCM
Outside Diameter: 0.8 in. (20.3mm)
30 Deg. C Ambient Amps: 325
Weight: 1691kg / km
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 37 Strands
Color: Black
Temperature Rating: 90°C
Package Length: Long