You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE - BUILDING #RW90-750AL-BLK-LONG

Building Wire, RW90; Black; 61 Strands; 750 MCM

SKU # 62002758604
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 750 MCM
Outside Diameter: 1.14 in. (29mm)
30 Deg. C Ambient Amps: 405
Weight: 1226kg / km
Cable Type: Building Wire, RW90
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 61 Strands
Color: Black
Temperature Rating: 90°C
Package Length: Long