(0)

WIRE - BUILDING #RW90-1/0CU-BLK-1500

Building Wire, RW90 CU 1/0 AWG 19-Str Black

SKU: 62002692609
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 1/0 AWG
Conductor Strands: 19-Str
Color: Black
Outside Diameter: 0.48 in.
OD - mm: 12.2mm
30 Deg. C Ambient Amps: 155
Temperature Rating: 90°C
Package Length: 150 m
Weight: 528kg / km
Description
Single Conductor Cable: Cable Type - Building Wire, RW90; Conductor Material - CU; Insulation - XLPE; Voltage - 600V; Conductor Size - 1/0 AWG; Conductor Strands - 19-Str; Color - Black; OD - in - 0.48; OD - mm - 12.2; 30 Deg. C Ambient Amps - 155; Temperature Rating - 90 degC; Package Length - 150 m; Weight - 528 kg/km