Menu Search
WIRE - BUILDING #RW90-1CU-GRN-300

Building Wire, RW90; 1 AWG; 19 Strands; Green

SKU # 62002610131
RoHS Compliant
View more versions of this product
Color: Green
Outside Diameter: 0.43 in. (11.05mm)
30 Deg. C Ambient Amps: 210 Open, 140 Conduit
Weight: 429kg / km
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 1 AWG
Conductor Strands: 19 Strands
Temperature Rating: 90°C
Package Length: 300m