(0)

WIRE - BUILDING #RW90-2CU-BLU-LONG

Building Wire, RW90 CU 2 AWG 7-Str Blue

SKU: 62002610291
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 2 AWG
Conductor Strands: 7-Str
Color: Blue
Outside Diameter: 0.38 in.
OD - mm: 9.7mm
30 Deg. C Ambient Amps: 120
Temperature Rating: 90°C
Package Length: Long
Weight: 236kg / km
Description
Single Conductor Cable: Cable Type - Building Wire, RW90; Conductor Material - CU; Insulation - XLPE; Voltage - 600V; Conductor Size - 2 AWG; Conductor Strands - 7-Str; Color - Blue; OD - in - 0.38; OD - mm - 9.7; 30 Deg. C Ambient Amps - 120; Temperature Rating - 90 degC; Package Length - Long; Weight - 236 kg/km