Menu Search
WIRE - BUILDING #RW90-3/0CU-BLK-300

Building Wire, RW90; 19 Strands; 3/0 AWG; Black

SKU # 62002610839
View more versions of this product
Color: Black
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 3/0 AWG
Conductor Strands: 19 Strands
Outside Diameter: 0.57 in. (14.6mm)
30 Deg. C Ambient Amps: 210
Temperature Rating: 90°C
Package Length: 300m
Weight: 823kg / km