(0)

WIRE - BUILDING #RW90-3/0CU-GRN-LONG

Building Wire, RW90 CU 3/0 AWG 19-Str Green

SKU: 62002610665
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 3/0 AWG
Conductor Strands: 19-Str
Color: Green
Outside Diameter: 0.57 in.
OD - mm: 14.6mm
30 Deg. C Ambient Amps: 210
Temperature Rating: 90°C
Package Length: Long
Weight: 823kg / km
Description
Single Conductor Cable: Cable Type - Building Wire, RW90; Conductor Material - CU; Insulation - XLPE; Voltage - 600V; Conductor Size - 3/0 AWG; Conductor Strands - 19-Str; Color - Green; OD - in - 0.57; OD - mm - 14.6; 30 Deg. C Ambient Amps - 210; Temperature Rating - 90 degC; Package Length - Long; Weight - 823 kg/km