Menu Search

WIRE - BUILDING #RW90-3CU-WHT-300

Building Wire, RW90 CU 3 AWG 7-Str White

SKU: 62002652651
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 3 AWG
Conductor Strands: 7-Str
Color: White
Outside Diameter: 0.35 in.
OD - mm: 8.9mm
30 Deg. C Ambient Amps: 105
Temperature Rating: 90°C
Package Length: 300 m
Weight: 269kg / km
Description
Single Conductor Cable: Cable Type - Building Wire, RW90; Conductor Material - CU; Insulation - XLPE; Voltage - 600V; Conductor Size - 3 AWG; Conductor Strands - 7-Str; Color - White; OD - in - 0.35; OD - mm - 8.9; 30 Deg. C Ambient Amps - 105; Temperature Rating - 90 degC; Package Length - 300 m; Weight - 269 kg/km