Menu Search
WIRE - BUILDING #RW90-4/0CU-GRN-LONG

Building Wire, RW90; Green; 19 Strands; 4/0 AWG

SKU # 62002610841
View more versions of this product
Conductor Size: 4/0 AWG
Outside Diameter: 0.63 in. (16mm)
30 Deg. C Ambient Amps: 235
Weight: 1028kg / km
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 19 Strands
Color: Green
Temperature Rating: 90°C
Package Length: Long