Single Conductor Cable: Cable Type - Building Wire, RW90; Conductor Material - CU; Insulation - XLPE; Voltage - 600V; Conductor Size - 8 AWG; Conductor Strands - 7-Str; Color - Black; OD - in - 0.24; OD - mm - 6.0; 30 Deg. C Ambient Amps - 45; Temperature Rating - 90 degC; Package Length - 150 m; Weight - 92 kg/km