Menu Search
WIRE - BUILDING #RW90-8CU-BLU-300

Building Wire, RW90; 7 Strands; 8 AWG; Blue

SKU # 62002683150
View more versions of this product
Color: Blue
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 8 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.24 in. (6mm)
30 Deg. C Ambient Amps: 45
Temperature Rating: 90°C
Package Length: 300m
Weight: 92kg / km