You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE - BUILDING #RW90-SERV

Building Wire, RW90; Copper Conductor; 350 MCM; Green

SKU # 62002691201
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: 0.065 in. XLPE
Voltage: 600V
Conductor Size: 350 MCM
Conductor Strands: 37 Strands
Color: Green
Outside Diameter: 0.66 in. (16.76mm)
30 Deg. C Ambient Amps: 350
Temperature Rating: 90°C (Wet/Dry)
Weight: 1140 lb. / 1000 ft.
Package Type: Reel

Additional Info: Insulation Diameter: 0.79 in.