Menu Search
WIRE - BUILDING #RW90-SERVI

Building Wire, RW90; Copper Conductor; 6 AWG; Green

SKU # 62002691197
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: 0.045 in. XLPE
Voltage: 600V
Conductor Size: 6 AWG
Conductor Strands: 7 Strands
Color: Green
Outside Diameter: 0.18 in. (4.57mm)
30 Deg. C Ambient Amps: 75
Temperature Rating: 90°C (Wet/Dry)
Weight: 93 lb. / 1000 ft.
Package Type: Reel

Additional Info: Insulation Diameter: 0.27 in.