Menu Search
WIRE - BUILDING #RW90-1/0CU-WHT-300

Building Wire, RW90; White; 19 Strands; 1/0 AWG

SKU # 62002608157
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 1/0 AWG
Conductor Strands: 19 Strands
Color: White
Outside Diameter: 0.48 in. (12.2mm)
30 Deg. C Ambient Amps: 155
Temperature Rating: 90°C
Package Length: 300m
Weight: 528kg / km