Menu Search
WIRE - BUILDING #T90/TWN75-1CU-STR-BLK-1500M

Building Wire, T90/TWN75;

SKU # 62002695010
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Size: 1 AWG
Conductor Strands: 19 Strands
Color: Black
Outside Diameter: 0.45 in. (11.3mm)
30 Deg. C Ambient Amps: 140
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 1500m
Weight: 451kg / km
Package Type: Reel